DESCRIPTION

  • One year limited warranty

Moen Extension Handle

M96858

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Brass
Color Finish Category
Brass Tones
IsAcceptableImage
Number of Handles
Single Handle

Starting at
$42.05
EACH
  • QUANTITY