Extension Kit in Polished Brass
Extension Kit in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1" handle extension kit for standard valve
- Hardware included
- Polished brass finish is warm and bright for a classic, highly reflective look
- MOEN genuine part
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- L2720 Chateau® Single Handle Tub/Shower Valve Only
- Coating:
- PVD
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Part Type:
- Extension Kit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Handle
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.17 lb