DESCRIPTION

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style

Moen Extension Kit in Polished Chrome

M137347

Manufacturer Part #: 137347

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
Coating
Electroplated
Faucet Part Type
Extension Kit
GSA Approved
No
MA Approved
Yes
Number of Handles
Single Handle
Origin
Domestic
Product Type
Extension Kit
Type
Extension Kit
UL Listed
No
Weight
0.27
Width
1-5/8 in

Print

DOCUMENTS