DESCRIPTION

  • Moen® genuine part

Moen Extension Kit

M148479

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Moen T4171 Tub and Shower Faucet
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Trim Only
No
Valve Type
Tub & Shower Diverter Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$22.26
EACH
  • QUANTITY

DOCUMENTS