DESCRIPTION
- 1" handle extension kit for standard valve
- Chrome finish
- Hardware Included
- Moen Genuine Part
Moen Extension Kit
M99503
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- Brand Model Compatibility
- Moen L2720 Chateau® Single Handle Tub/Shower Valve Only
- CARB OTC LEED Compliant
- No
- Color Finish
- Polished Brass
- Color Finish Category
- Brass Tones
- GSA Approved
- No
- IAPMO Listed
- No
- NSF Certified
- No
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday