SPECIFICATIONS
- ADA Compliant
- No
- Brand Model Compatibility
- Moen 6102 and 6102AN Kingsley™ Single-Handle Lavatory
- CARB OTC LEED Compliant
- No
- Collection
- Kingsley™
- Color Finish
- LifeShine® Polished Brass
- Color Finish Category
- Brass Tones
- GSA Approved
- No
- Height
- 3-1/2 in
- IAPMO Listed
- No
- Length
- 13-1/2 in
- NSF Certified
- No
- WaterSense Labeled
- No
- Width
- 3-1/2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday