72 in. Secure Mount Shower Rod in Brushed Nickel
Fastlock™ 72 in. Secure Mount Shower Rod in Brushed Nickel
Frequently Purchased Together
Product Details
- Features decorative covers that provide a stylish element while also helping to conceal the mounting hardware
- Fastlock™ technology
- Corrosion resistant
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Fastlock™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 2-13/25 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Secure Mount
- Length:
- 72 in
- Material:
- Stainless Steel
- Material Type:
- 201, 430
- NSF Certified:
- No
- Product Type:
- Rod
- Range (in):
- 44.00 in - 72.00 in