Trim Lever Kit in Brushed Nickel
Felicity™ Trim Lever Kit in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Porcelain lever handles (product shown with cross handles)
- 1/2" ips or cc connection
- Posi temp®
- Limited lifetime warranty
- Adjust temperature and volume
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Felicity™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- Number of Handles:
- Single Handle
- Sink Material:
- Metal
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No