DESCRIPTION

  • Ceramic disc cartridge
  • Cycling valve
  • Temperature limit stop
  • Ten year limited warranty

CFG Cornerstone™ Female IPS Pressure Balancing Rough-In Valve

CFG45318

Valve Size:

1/2 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Cornerstone™
End Connection 1
IPS
Height
5 in
Material
Brass
Trim Only
No
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
$83.25
EACH
  • QUANTITY