Filter MANIFOLD Kit For FILTRATION System
Filter MANIFOLD Kit For FILTRATION System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- GSA Approved:
- No
- MA Approved -:
- Yes
- Origin:
- Global
- Product Type:
- Spout
- Type:
- M127683
- UL Listed:
- No
- Weight:
- 0.52 lb