Thermostatic Valve Trim with Single Lever Handle in Polished Chrome
Fina™ Thermostatic Valve Trim with Single Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
- Exacttemp® thermostatic valve allows you to dial in and maintain your ideal temperature for more precise temperature control
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial
- CSA Certified:
- CSA B125.1
- Collection:
- Fina™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 6-5/8 in
- Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- Height:
- 6-5/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Number of Handles:
- Single Handle
- Sink Material:
- Metal
- Trim Only:
- Yes
- Valve Size:
- 3/4 in
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No
- Width:
- 6-5/8 in