Moen
Finial® 18 in. Towel Bar Brushed Nickel
Part #CSIYB9222BN | Item #3579779 | Manufacturer Part #YB9222BN
Product Details
- Corrosion resistant
- Includes template and mounting hardware
- Metal mounting post for extra security
- Limited lifetime warranty
Documents
Specifications
ADA Compliant: No
Collection: Finial®
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Depth: 5-25/32 in
Height: 2 in
Length: 24 in
Material: [Aluminum, Zinc]
Projection: 5-25/32 in
Width: 24 in