Flara™ GRAB BAR

Part #MYG0312BG  |  Item #7946384  |  Manufacturer Part #YG0312BG

$213.41 EACH

Type:

MYG0312BG
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Flara™

Color Finish: Brushed Gold

Color Finish Category: Gold Tones

Depth: 3-1/8 in

Installation Type: Wall Mount

Material: Metal

Origin: Global

Product Type: Accessories

Style: Transitional

Type: MYG0312BG

Weight: 0.36

Width: 12 in