37-3/4 x 30 x 3-3/16 in. Rectangular Flat Edge Tilting Mirror in Brushed Gold

You last purchased this on
 
Moen

Flara™ 37-3/4 x 30 x 3-3/16 in. Rectangular Flat Edge Tilting Mirror in Brushed Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Flara™ 37-3/4 x 30 x 3-3/16 in. Rectangular Flat Edge Tilting Mirror in Brushed Gold

  • Fast #
  • Part #MYB0392BG
  • Item #7948578
  • Manufacturer Part #YB0392BG
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Gold Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Tilting mirror allows you to find your best angle
  • Designed for hassle-free installation
  • Brushed Gold finish adds a touch of sophistication to any room
  • Backed by Moen's Limited Lifetime Warranty
  • Coordinates with other faucets and accessories in the Flara Collection
  • Requires Certification

Specifications

ADA Compliant:
No
Antimicrobial:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Flara™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
3-19/100 in
EPA Compliant:
No
ETL Listed:
No
Faucet Height:
36 in
Hardware Included:
Yes
Height:
36 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Material:
Glass, Zinc
Mirror Edge:
Flat Edge
Origin:
Global
Overall Depth:
3-19/100 in
Overall Height:
36 in
Overall Length:
30-1/2 in
Overall Width:
30-1/2 in
Pressure - Maximum:
100 psi
Product Type:
Mirror
Shape:
Rectangular
Size:
30 in x 37-3/4 in x 3-3/16 in
Style:
Transitional
UL Listed:
No
Vandal Resistant:
No
WIFI Enabled:
No
Weight:
5.22 lb
Width:
30 in