37-3/4 x 30 x 3-3/16 in. Rectangular Flat Edge Tilting Mirror in Brushed Nickel
Flara™ 37-3/4 x 30 x 3-3/16 in. Rectangular Flat Edge Tilting Mirror in Brushed Nickel
Frequently Purchased Together
Product Details
- Tilting mirror allows you to find your best angle
- Designed for hassle-free installation
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- Backed by Moen's Limited Lifetime Warranty
- Coordinates with other faucets and accessories in the Flara Collection
Specifications
- ADA Compliant:
- No
- Antimicrobial:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Flara™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-19/100 in
- EPA Compliant:
- No
- ETL Listed:
- No
- Faucet Height:
- 36 in
- Hardware Included:
- Yes
- Height:
- 36 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Material:
- Glass, Zinc
- Mirror Edge:
- Flat Edge
- Origin:
- Global
- Overall Depth:
- 3-19/100 in
- Overall Height:
- 36 in
- Overall Length:
- 30-1/2 in
- Overall Width:
- 30-1/2 in
- Pressure - Maximum:
- 100 psi
- Product Type:
- Mirror
- Shape:
- Rectangular
- Size:
- 30 in x 37-3/4 in x 3-3/16 in
- Style:
- Transitional
- UL Listed:
- No
- Vandal Resistant:
- No
- WIFI Enabled:
- No
- Weight:
- 5.22 lb
- Width:
- 30 in