Multi Function Hand Shower in Polished Nickel (Shower Hose Sold Separately)

You last purchased this on
 
Moen

Flara™ Multi Function Hand Shower in Polished Nickel (Shower Hose Sold Separately)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Flara™ Multi Function Hand Shower in Polished Nickel (Shower Hose Sold Separately)

  • Fast #
  • Part #M164927NL
  • Item #7878804
  • Manufacturer Part #164927NL
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1014
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Flara™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
EPA Compliant:
Yes
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Hand Shower Diameter:
4-3/8 in
Hand Shower Flow Rate:
1.75 gpm
Height:
9-11/16 in
Hose Included:
No
IAPMO Listed -:
Yes
Origin:
Domestic
Pause Control:
No
Product Type:
Shower
Showerhead Function:
Multi
Spray Type:
Full, Massage
Style:
Modern
UL Listed:
No
WaterSense Labeled:
Yes
Weight:
0.9 lb
Width:
4-3/8 in