Flara™ TOILET TANK LEVER

Part #MYB0301CH  |  Item #7948574  |  Manufacturer Part #YB0301CH

$56.22 EACH

Type:

MYB0301CH
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Collection: Flara™

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 2-1/2 in

Length: 3-1/2 in

Material: Zinc

Origin: Global

Product Type: Accessories

Style: Transitional

Type: MYB0301CH

Weight: 0.11