Two Handle Roman Tub Faucets in Chrome (Trim Only)
Flara™ Two Handle Roman Tub Faucets in Chrome (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two-handle classic look of cross handles
- Built on the moan m-pact common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- 4792, 4793, 4794, 4796, 4797, 4798
- CSA Certified:
- CSA B125.1
- Collection:
- Flara™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Center Size:
- 10 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet
- Handle Type:
- Cross
- Height:
- 8 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 4-7/8 in
- Spout Type:
- High Arc
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-1/2 in
- Tub Spout Type:
- Non-diverter
- WaterSense Labeled:
- No