This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brushed Gold

Moen

Flara Two Handle Widespread Bathroom Sink Faucet in Brushed Gold

  • Fast #
  • Part #MTVS6984BG
  • Item #12264497
  • Manufacturer Part #TVS6984BG
5 out of 5 Customer Rating
Brand image
Moen

Flara Two Handle Widespread Bathroom Sink Faucet in Brushed Gold

  • Fast #
  • Part #MTVS6984BG
  • Item #12264497
  • Manufacturer Part #TVS6984BG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Brushed Gold finish adds a touch of sophistication to any room
  • This trim kit includes the required Moen valve to complete installation
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Can be installed between 8" to 16" for a more customized widespread installation
  • Coordinates with other faucets and accessories in the Flara Collection
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Backed by Moen’s Limited Lifetime Warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Flow Rate
1.2 gpm
Included Components
Deck Plate Included
No
Characteristics & Features
Bathroom Faucet Type
Widespread
Collection
Flara
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
MTVS6984BG
WaterSense Labeled
Yes
UPC
026508387757