Zinc Drawer Pull in Chrome
Flara™ Zinc Drawer Pull in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Bathroom Faucet Type:
- Monoblock
- Collection:
- Flara™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-3/4 in
- Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- Hardware Type:
- Drawer Pull
- Length:
- 4-39/100 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Pause Control:
- No
- Product Type:
- Drawer Pull
- Spout Reach:
- 9-3/4 in
- Style:
- Transitional
- Tub Spout Reach:
- 8-1/8 in
- Weight:
- 0.09 lb