12V Lithium Battery Kit

You last purchased this on
 
Moen

Flo 12V Lithium Battery Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Flo 12V Lithium Battery Kit

  • Fast #
  • Part #M920001
  • Item #8087608
  • Manufacturer Part #920-001
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Weatherproof and outdoor rated
  • Extends your Flo by Moen power cord by 6'
  • Extends the operations of your Flo by Moen device for 3+ days in the event of a main power disruption in your home
  • Compatible with the Flo by Moen Smart Valve device (Moen part number 900-001, 900-002) sold separately
  • Requires Certification

Specifications

Antimicrobial:
No
Application:
Residential
Battery Type:
Lithium
Brand Model Compatibility:
Flo
Collection:
Flo
Deck Plate Included:
No
Depth:
7-19/50 in
Dispenser Only:
Yes
Dispenser Type:
Hot and Cold
EPA Compliant:
No
Faucet Height:
3-3/4 in
Hardware Included:
Yes
Heat Rating:
160 °F
Height:
3-3/4 in
Insulated:
No
Lights Included:
No
Maximum Temperature:
160
Origin:
Global
Overall Depth:
7-3/8 in
Overall Height:
3-3/4 in
Overall Width:
2 in
Overflow Included:
No
Pillow Included:
No
Pressure - Maximum:
100 psi
Type:
Replacement Parts
Volts:
12V
WIFI Enabled:
No
Weight:
2.52 lb