10-1/2 in. Handle Kit in Spot Resist Stainless
Genta™ 10-1/2 in. Handle Kit in Spot Resist Stainless
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
-
ADA Compliant
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Coating:
- Painted
- Collection:
- Genta™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spot Resist Stainless
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Length:
- 10-1/2 in
- MA Approved -:
- Yes
- Origin:
- Domestic
- Product Type:
- Spout, Wand
- UL Listed:
- No
- Weight:
- 0.03 lb