• Cart

DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Stamped steel mounting bracket

Moen Glenshire® 18 in. Towel Bar

CSIDN2618

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Glenshire®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/16 in
Height
2-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Zinc

Starting at
$22.03
EACH
  • QUANTITY