DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Stamped steel mounting bracket
  • Limited lifetime warranty

Moen Glenshire® 24 in. Towel Bar in Polished Chrome

MDN2622CH

Manufacturer Part #: DN2622CH

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Glenshire®
Depth
5-13/32 in
Height
3-13/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Number of Bars
2
Projection
5-13/32 in
Type
MDN2622CH

Print