DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Stamped steel mounting bracket

Moen Glenshire® 26 x 22-13/16 in. Zinc-Glass Oval Tilt Mirror

CSIDN2692

Manufacturer Part #: DN2692CH

Color/Finish

 

SPECIFICATIONS

Collection
Glenshire®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-1/2 in
Height
26 in
Length
22-81/100 in
Material
Glass, Zinc
Type
Oval
Width
22-4/5 in

Print