24 in. Towel Bar in Brushed Nickel
Greenfield™ 24 in. Towel Bar in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
- Limited lifetime warranty
Specifications
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Greenfield™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-1/2 in
- Hardware Included:
- Yes
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-1/2 in
- Width:
- 24 in