Double Robe Hook in Chrome
Greenfield™ Double Robe Hook in Chrome
Frequently Purchased Together
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Limited lifetime warranty
- Corrosion-resistant metal mounting post for extra security
- Designed for hassle-free installation
- Coordinates with Moen Greenfield bath faucets and accessories
- Backed by Moen's Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Greenfield™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3 in
- Height:
- 3-9/16 in
- Installation Type:
- Wall Mount
- Length:
- 3 in
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 3 in
- Width:
- 1-3/4 in