TANK LEV GREENFIELD BG
Greenfield TANK LEV GREENFIELD BG
Frequently Purchased Together
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- Genuine Moen part designed to make every day a bit easier
- Can be used on drawers and cabinet doors in the kitchen or bath
- Coordinates with other accessories in the Kingsley Collection
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Greenfield
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 1-19/50 in
- Length:
- 1-19/50 in
- Material:
- Zinc
- Maximum Temperature:
- 160