This product requires certification to purchase.

Two Handle Pressure Balancing and Transfer & Diverter Valve Trim in Chrome

Moen

Greenfield™ Two Handle Pressure Balancing and Transfer & Diverter Valve Trim in Chrome

  • Fast #
  • Part #MUT33341
  • Item #10196771
  • Manufacturer Part #UT33341
5 out of 5 Customer Rating
Brand image
Moen

Greenfield™ Two Handle Pressure Balancing and Transfer & Diverter Valve Trim in Chrome

  • Fast #
  • Part #MUT33341
  • Item #10196771
  • Manufacturer Part #UT33341
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • M-CORE with transfer
  • M-CORE 3 series cartridge included
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities act (ADA) specifications
  • Limited lifetime warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
3 in
Escutcheon Height
8-11/16 in
Escutcheon Width
6-1/2 in
Height
8-869/1000 in
Length
3 in
Width
6-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Cartridge Type
1213, Ceramic Disc, Volume Control
Collection
Greenfield™
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Showerhead Function
Multi
Trim Only
Yes
Valve Trim Type
Pressure Balancing, Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
Application
Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CSA Certified
CSA B125.1
Product Type
Valve Trim
UPC
026508365038