2-1/8 x 4 in. Bathroom Sink Drain in Polished Chrome
2-1/8 x 4 in. Bathroom Sink Drain in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Documents
Specifications
- BAA Compliant:
- Yes
- Coating:
- Electroplated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 17 ga
- Grid Drain Material:
- Chrome Plated Brass
- Height:
- 8 in
- MA Approved -:
- Yes
- Origin:
- Domestic
- Overflow Included:
- No
- Product Type:
- Drain
- Strainer Diameter:
- 2-1/8 in
- Tailpiece Length:
- 4 in
- Tailpiece Style:
- Straight
- UL Listed:
- No
- Weight:
- 0.65 lb
- Width:
- 2-13/100 in