DESCRIPTION

Moen Hand Held Shower in Polished Chrome

M180238

Color Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2 gpm
Green
WaterSense, Yes
IAPMO Listed
Yes
NSF Certified
No
Showerhead Function
5
Spray Type
Energizing, Invigorating, Relaxing, Targeted Massage
Trim Only
No
WaterSense Labeled
Yes
Width
4 in

$37.61
EACH

(Pricing is for Polished Chrome)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment