Hand Shower Holder in Polished Chrome
Hand Shower Holder in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal construction
- Limited lifetime warranty
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Coating:
- Electroplated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7-12/25 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Height:
- 1-1/2 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Pause Control:
- No
- Product Type:
- Shower Arm
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.8 lb
- Width:
- 5-3/5 in