DESCRIPTION

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Metal construction
  • Limited lifetime warranty

Moen Hand Shower in Polished Chrome

MCL155748

Manufacturer Part #: CL155748

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Coating
Electroplated
Depth
10-47/100 in
End Connections
IPS
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Material
Metal
GSA Approved
No
Height
1-1/2 in
Hose Included
Yes
Hose Length
59 in
IAPMO Listed
No
MA Approved
Yes
NSF Certified
No
Origin
Global
Pause Control
No
Product Type
Hose
Trim Only
No
Type
Hose
UL Listed
No
WaterSense Labeled
No
Weight
1.2
Width
8-9/10 in

Print