DESCRIPTION

  • Hand shower wall bracket

Moen Hand Shower Wall Bracket

M155694

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Trim Only
No
WaterSense Labeled
No

Starting at
$19.03
EACH
  • QUANTITY