DESCRIPTION

  • Features 69" hose length
  • Includes slide bar

Moen Spray Face 4-Function Handheld Shower with Hose

M3669EP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2 gpm
Green
WaterSense, Yes
Showerhead Function
4
Trim Only
No
WaterSense Labeled
Yes

Starting at
$210.23
EACH
  • QUANTITY

DOCUMENTS