DESCRIPTION

  • Features 59" hose length
  • Includes slide bar

Moen Hand Shower with Slide Bar

M3868EP17

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4 in
Faucet Mount
Wall Mount
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Height
24 in
IAPMO Listed
No
Length
59 in
Material
Metal
NSF Certified
No
Showerhead Function
Single
Spray Type
Full
Trim Only
No
WaterSense Labeled
Yes

Starting at
$169.56
EACH
  • QUANTITY

DOCUMENTS