DESCRIPTION

  • Adjustable wall bracket
  • Requires wall union or shower arm diverter to install
  • Wall bracket rotates to adjust angle of hand shower

Moen Hand Shower Package with Hose and Integrated Dual-Check Valve

M3861

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1014
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Color Finish
Antique Nickel
Color Finish Category
Nickel Tones
Depth
10-31/50 in
Diameter
2 in
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Height
4 in
IAPMO Listed
No
Length
69 in
Material
Metal
NSF Certified
No
Showerhead Function
Single
Spray Type
Full
Trim Only
No
WaterSense Labeled
No
Width
8-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS