• Cart

DESCRIPTION

  • Replacement hand held shower

Moen 90 Degree™ Handheld Showerhead

M147547

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
90 Degree™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Showerhead Function
Single
WaterSense Labeled
No

Starting at
$71.32
EACH
  • QUANTITY