DESCRIPTION

Moen Monticello® Handle Adapter Kit

M100562

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Monticello®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
FNPT
Fitting Size 1
1/2 in
Length
1-5/8 in
Material
Brass

Starting at
$3.78
EACH
  • QUANTITY