DESCRIPTION

  • Moen® genuine part

Moen Monticello® Handle Adapter Kit

M179103

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Monticello®
Color Finish
Black/White
Color Finish Category
Blacks
Material
Plastic

Starting at
$17.52
EACH
  • QUANTITY