DESCRIPTION

Moen Handle Adapter

M143002

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Cartridge Type
Quarter Turn
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
1 in
Length
2.10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$8.07
EACH
  • QUANTITY