DESCRIPTION

  • Moen® genuine part

Moen Handle Assembly

M147557

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Moen TS6720
Color Finish
Polished Chrome
Color Finish Category
Chromes
Number of Handles
Two Handle

Starting at
$28.48
EACH
  • QUANTITY