DESCRIPTION

  • One year limited warranty

Moen Handle (Cold Side)

M52011

Handle Type:

SPECIFICATIONS

ADA Compliant
No
Handle Material
Metal
Handle Type
Wristblade
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$38.81
EACH
  • QUANTITY