DESCRIPTION

  • Moen® genuine part

Moen Handle Collar and Nut Kit

M101249

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Moen 67315
Color Finish
Polished Chrome
Color Finish Category
Chromes

Starting at
$13.53
EACH
  • QUANTITY