DESCRIPTION

Moen Handle Hardware Kit

M100440

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in

Starting at
$24.45
EACH
  • QUANTITY