DESCRIPTION

Moen Handle Hub Kit

M95607

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Number of Handles
Single Handle

Starting at
$32.64
EACH
  • QUANTITY