DESCRIPTION

Moen Handle Hub with Adapter Single Handle

M95602

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Number of Handles
Single Handle

Starting at
$29.49
EACH
  • QUANTITY