DESCRIPTION

Moen Handle Hub with Adapter Single Handle

M95603

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Number of Handles
Single Handle

Starting at
$42.55
EACH
  • QUANTITY