Handle Kit in Spot Resist Brushed Nickel

Part #M173952SRN  |  Item #4848599  |  Manufacturer Part #173952SRN

$35.81 EACH

Color/Finish: Spot Resist Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • MOEN® genuine part

Documents

Specifications

ADA Compliant: No

Color Finish: Spot Resist Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Handle Kit

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Product Type: Faucet Repair Kit

Weight: 0.78