DESCRIPTION

  • 1 handle tub/shower
  • Lever Handle

Moen Handle Kit

M100657

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Brushed Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No

Starting at
$21.17
EACH
  • QUANTITY